Shop All Compartment Boxes
Superior Electric
Plastic 18 Compartments Electronic Components Storage Box Case (Large)
Mfr # PB-40
Zoro # G104398260
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 18
- Bin Color White
Product Information
- Brand Superior Electric
- MFR # PB-40
- Zoro # G104398260
- UPC # 99461750319
- Country of Origin China
- Category Compartment Boxes
Details
Item | Compartment Box |
Number of Compartments | 18 |
Bin Color | White |
Description
Superior Electric 18 Compartment Storage Container (Large).18 independent storage compartments provided for maximum use. It can safely store and preserve non ferrous metals including silver, gold, brass and copper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, Blue, 23 7/8 in L (QUS954BL)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000-1)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity (239344)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- MILWAUKEE TOOL Deep Compartment Box with 2 compartments, Plastic, 7.0 in H x 19.7 in W (48-22-8432)
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5007AT)
- HOMAK Homak HMHA01018001 18 Drawer Parts Organizer (HMHA01018001)
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-08-IND)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage (115-95)
- STANLEY 25 Compartment Box, 16-1/2 in W x 2-1/8 in H x 13-1/4 in L, Plastic, Black/Yellow/Clear (014725R)
- DURHAM MFG Compartment Drawer with 12 to 18 compartments, Steel (099-95-D928)
- Superior Electric Compartment Boxes