Shop All Replacement Parts
Superior Electric
Japanese Carbon Brush Set Replaces DeWalt 145323-06 145323-02 145323-03
Mfr # M34
Zoro # G604392461
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Golden
- Material Japanese Toyo TANSO Carbon
Product Information
- Brand Superior Electric
- MFR # M34
- Zoro # G604392461
- UPC # 99461749740
- Country of Origin China
- Category Replacement Parts
Details
Color | Black & Golden |
Material | Japanese Toyo TANSO Carbon |
Description
Superior Electric M34 Replacement Carbon Brush Set. This carbon brush set replaces Dewalt P/N 145323-06 145323-02 145323-03. Made from JAPANESE TOYO TANSO Carbon. Carbon Brushes are normally referred to as wear items and commonly replaced due to friction during daily use in motors. Superior Electric carbon brushes are made to last longer. These carbon brushes make sure your motor runs properly, and fixes a motor that operates intermittently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- POWERBUILT 3/8" Drive Impact Universal Joint (647575)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - Replaces DeWalt 5140033-19, PK 2 (M81)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- SUPERIOR ELECTRIC Aftermarket Skil 77 Worm Drive Saw Replacement Carriage Bolt (15mm Long Threads) (S77-30S)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita (CB-203), 191953-5, 194994-6 & 643200-5 (K32)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces DeWalt 381028-08 & 381028-02 (M35)
- SUPERIOR ELECTRIC Grinder Wrench, Flange & Lock Nut Kit (SEW710)
- THRIFCO PLUMBING Nylon Mesh Lint Traps, 2/Pack (4400735)
- Superior Electric Power Tool Parts