Shop All Tool Storage Accessories
Superior Electric
Fabric Cord Carrying Storage Strap, PK 5
Mfr # RVA1541-5
Zoro # G604398302
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyster
Product Information
- Brand Superior Electric
- MFR # RVA1541-5
- Zoro # G604398302
- UPC # 99461753174
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Fabric Cord Carrying Storage Strap, PK 5 |
Color | Black & Gray |
Material | Polyster |
Description
Superior Electric RVA1541-5 Cord Storage Handle. The cord carrying storage strap is a lightweight and portable tool that can be used to transport or store Cords, Ropes, Hoses and any other donut shaped objects. Use this strap to hang your items on the wall, clean up your work area and, establish more workspace safety and less clutter. Can help make hard to carry Cords, Ropes and Hoses easy to manage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10-Piece Metric Stubby Flex Set (EHT9550)
- BIG HORN #5 VIX-BIT - 7/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19160)
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- TITAN 8 Piece SAE T-Shape, Hex Key Set (12768)
- SUPERIOR ELECTRIC Plastic Cord Storage and Carrier, PK 5 (RVA1542-5)
- ASTRO PNEUMATIC HOOK BLADE 60MM (AOWINDK-08C)
- EXTREME TOOLS 72"W x 21"D Extreme Power Workstation Hutch Blue w Black Handle (DX722101HCBLBK)
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Red (38013)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- MONTEZUMA Power Tool Organizer, 4-Bay (MPSO-4B)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR03220)
- Superior Electric Tool Storage Accessories