Shop All Strain Relief Grips
Superior Electric
Cord Protector Strain Relief Rubber Boot - Makita 682547-2
Mfr # Boot-N1
Zoro # G404389906
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
Product Information
- Brand Superior Electric
- MFR # Boot-N1
- Zoro # G404389906
- UPC # 99461766167
- Country of Origin China
- Category Strain Relief Grips
Details
Color | Black |
Material | Rubber |
Description
Superior Electric Boot-N1 Cord Protector Strain Relief Rubber Boot - Makita 682547-2. Protect your power cords from breaking or twisting at the ends. The boots prevent the cords from making a sharp bend that can break the cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Mounting Foot Kit, 1.50" H, 6.00" W (N412MFKSS)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES DIMENSIONS COLOR KIT GRAY (D32CK-GG)
- NSI INDUSTRIES Cbl. Tie Blck Stl Barb 7.5" 50LB, PK100 (7500-SB)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, No Knockouts (HBLDS3NK)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords (Boot-C)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot, PK 10 (Boot-DW-10PK)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- Superior Electric Strain Relief Grips