Shop All Pneumatic Tool Accessories
Superior Electric
Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00
Mfr # SW38D-3
Zoro # G704389484
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Superior Electric
- MFR # SW38D-3
- Zoro # G704389484
- UPC # 99461766747
- Country of Origin China
- Category Pneumatic Tool Accessories
Details
Color | Black |
Description
This Trigger Switch - (Eaton Style) is an over hang Trigger Switch with large button. It replaces Dewalt 153609-00 switch and is generally used on table saws and power tools with higher ratings; miter saws, chop saws, etc.
Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement. This particular switch comes as a worthy replacement because it offers high quality at a lower price tag.
Switches are commonly replaced parts in power tools. A switch handles all on/off and variable speed functions. They also have a role in electric breaking; they can momentarily reverse electrical polarity. Because switches use mechanical internals, they tend to degrade and wear out over time, eventually requiring replacement. This particular switch comes as a worthy replacement because it offers high quality at a lower price tag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30914P)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- SUPERIOR ELECTRIC Grinder Switch 18A-125V Replaces Makita 650101-0, 651176-2, 651177-0, 651143-7 (L29)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V Replaces Makita 651172-0, 651121-7 and 651168-1 (L50-3)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws 35A/20A -120V/230V (SW56)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch 24/12A-125/250V replaces Makita 651172-0, 651121-7 and 651168-1 (L50)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D)
- INGERSOLL-RAND Throttle Valve Spring (285B-51)
- Superior Electric Pneumatic Tool Accessories