Shop All Circuit Breakers
Superior Electric
30A Push-Button Circuit Breaker, Thermal Overload Switch Protector
Mfr # SE30OLS
Zoro # G104398284
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Actuator Push Button
- Trip Type Thermal
- Color Black
- Material Plastic, Metal
Product Information
- Brand Superior Electric
- MFR # SE30OLS
- Zoro # G104398284
- UPC # 99461752528
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 30A |
Circuit Breaker Actuator | Push Button |
Trip Type | Thermal |
Color | Black |
Material | Plastic, Metal |
Description
Superior Electric SE30OLS 30A Push-Button Circuit Breaker, Thermal Overload Switch Protector.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- KABLE KONTROL Cable Zip Ties 5.5" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT507-BK)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- MERSEN Fuse Holder, 10A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (GPM-A)
- SUPERIOR ELECTRIC 17A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE17OLS)
- SUPERIOR ELECTRIC 20A Push-Button Circuit Breaker, Thermal Overload Switch Protector (SE20OLS)
- SQUARE D Molded Case Circuit Breaker, BGA Series 15A, 3 Pole, 347/600V AC, B Curve (BGA36015)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- LEVITON Circuit Breaker, 20A, 1 Pole, 120V AC (R06-LB120-ASR)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIP Series 20A, 1 Pole, 120V AC (6967145)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 2 Pole, 240/415/440V AC, D Curve (M9F43208)
- Superior Electric Circuit Breakers