Shop All Sheets and Pillow Cases
Superior
Egyptian Cotton 650 Thread Count Solid Sheet Set King-Plum
Mfr # 650KGSH SLPL
Zoro # G603907819
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superior
- MFR # 650KGSH SLPL
- Zoro # G603907819
- UPC # 855031049388
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Wrap yourself in the softness of these 650 Thread Count Egyptian Cotton Sheets. These simple yet elegant sheet sets will add a sophisticated look to your bed. Available in various solid colors in Twin, Twin XL, Full, Queen, Olympic Queen, King, Split King, and California King sizes. Each set includes one flat sheet, one fitted sheet (two with Split King) and two pillowcases (one with Twin and Twin XL size).
King Dimensions: (1) Fitted 78"x80" (1) Flat 110"x104" (2) Pillowcases 21"x42" each
King Dimensions: (1) Fitted 78"x80" (1) Flat 110"x104" (2) Pillowcases 21"x42" each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8 Black Plastic Round Cap Plugs 5PK (76662)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Brushed Nickel (615110175)
- SUPERIOR Egyptian Cotton 650 Thread Count Solid Sheet Set California King-Taupe (650CKSH SLTP)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- SUPERIOR Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Teal (650QNSH SLTL)
- SUPERIOR Impressions by Luxor Treasures FLACKSH SLNB Cotton Flannel California King Sheet Set Solid; Navy Blue (FLACKSH SLNB)
- SUPERIOR Impressions by Luxor Treasures FLAFLSH SLGR Cotton Flannel Full Sheet Set Solid; Grey (FLAFLSH SLGR)
- SUPERIOR 400 Thread Count Egyptian Cotton Twin XL Sheet Set Stripe Ivory (400XLSH STIV)
- MONARCH Lulworth T180 FLAT Bed SheetsTWIN, 24PK (T180-66104)
- Superior Sheets and Pillow Cases