Shop All Cut-Resistant Gloves
Superior
Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 8, 1 PR
Mfr # STAFGPU-8
Zoro # G7296766
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- Suggested Use Environment Dry
Product Information
- Brand Superior
- MFR # STAFGPU-8
- Zoro # G7296766
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Details
Item | Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 8 Sold Per Pair |
Suggested Use Environment | Dry |
Description
Tenactiv -13Ga Knit Fiberglass / High Performance Fibers Polyurethane Palm Coated Size 8 Sold Per Pair, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Fall Protection Kit, Size: Universal (K121013)
- 3M Reader Safety Glasses, Bx Reader 11376-00000-20, +2.5 (78371-62048)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUM)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFR-75-012)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 10, 1 PR (STAFGPU-10)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- HONEYWELL Cut-Resistant Gloves, PR (NPF24-0113G-8/M)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (KKC3KV-01-XS)
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- Superior Cut-Resistant Gloves