Shop All Fiber Discs
Superior Abrasives
Superior Abrasives Satin Disc Wheel 1/4" Mandrel 2-3/8" Aluminum Oxide Fine
Mfr # 10462
Zoro # G106380621
product price: $122.99
/pk 5, $24.60/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Superior Abrasives
- MFR # 10462
- Zoro # G106380621
- UPC # 74257710462
- Country of Origin United Kingdom
- Category Fiber Discs
Description
Superior abrasives 10462 satin disc wheel 1/4" mandrel 2-3/8" aluminum oxide fine surface conditioning mounted satin disc wheel aluminum oxide 2-3/8" diameter 2" height with a 1/4" mandrel heavy duty fine grit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel 1-1/2 in. Mtd Cup Brush (09C015)
- CGW ABRASIVES CutOff Whl, 16x5/32x1, A24-R-BF (35584)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023946)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Fine (40435)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/4" Mandrel 3" Aluminum Oxide Medium (10463)
- SUPERIOR ABRASIVES Fiber Disc, A/O, 4-1/2", Hole 7/8", Grit 60 (A008810)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Medium (40438)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Coarse (46630)
- 3M Stikit Paper D/F Dsc Rl 426U, 5inxNH 5 Ho (426U)
- NORTON ABRASIVES Fiber Disc, 7 in.dia., PK25 (05539510693)
- Superior Abrasives Fiber Discs