Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, CC, 1"x50 yd., Red AO, Grit 180
Mfr # A009700
Zoro # G0878479
Sold in multiples of 6 for $104.94
$104.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Superior Abrasives
- MFR # A009700
- Zoro # G0878479
- UPC # 742577266877
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 50 yd. |
Details
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Backing Weight | J |
Item | Cost Control Shop Roll |
Color | Red |
Description
Shop Roll,CC,1 In.x50 yd.,Red AO,Grit 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (63642502602)
- FLEX-HONE TOOL BC6M320BC FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC6M320BC)
- SHAVIV Deburring Handle, Plastic (152-00026)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 80 (A009696)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 180 (A020615)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 320 (A020942)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 240 (A009750)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41803)
- Superior Abrasives Abrasive Rolls