Shop All Abrasive Rolls
Superior Abrasives
Shop Roll, 1-1/2"x50 yd., A/O, Grit 400
Mfr # A020728
Zoro # G0878241
product price: $36.75
/ea
Sold in multiples of 3 for $110.25
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit 400
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Product Information
- Brand Superior Abrasives
- MFR # A020728
- Zoro # G0878241
- UPC # 742577121282
- Country of Origin Italy
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 50 yd. |
Details
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Open Coat |
Backing Weight | J |
Item | Shop Roll |
Color | Brown |
Description
Shop Roll,1-1/2 In.x50 yd.,A/O,Grit 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- WEILER Miniature End Brush, Crimped Wire, 5/16 (91229)
- OSBORN Encapsulated Flared End Brush, 1-3/4" (0003065000)
- DYNABRADE Belt, Medium, 1/2"X24" (78050)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit Crocus (A020680)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 240 (A009702)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 100 (A009745)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 240 (A009750)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 60 (A013387)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 80 (A020646)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- Superior Abrasives Abrasive Rolls