Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Med, 3x2x1/4
Mfr # A006620
Zoro # G0864978
original price:
$21.29
28% off
Sold in multiples of 5 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A006620
- Zoro # G0864978
- UPC # 742577104650
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Med,3x2x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263591)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 120 (A008343)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 240 (A009427)
- ARC ABRASIVES Mfw Prem 3/8 X 3/8 X 1/8 180 (11086)
- Superior Abrasives Flap Wheels