Shop All Flap Wheels
Superior Abrasives
Satin Disc Wheel, A/O Fine, 3x1x1/4
Mfr # A019861
Zoro # G0864969
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A019861
- Zoro # G0864969
- UPC # 742577104643
- Country of Origin United Kingdom
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Disc Wheel |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Satin Disc Wheel,A/O Fine,3x1x1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Radial Bristle Brush, T-S, 8Diax1W, 50G, PK2 (61500189446)
- VIRGINIA ABRASIVES CORP 3X24 120G Sand Belt (008-32496)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1-1/2x1x1/8 (A018836)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (12241)
- Superior Abrasives Flap Wheels