Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A020302
Zoro # G0863672
product price: $16.19
/ea
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Superior Abrasives
- MFR # A020302
- Zoro # G0863672
- UPC # 742577106234
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Description
Condition Belt,A/O Med,3.5 In.x15.5 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gasket, Black, Foam Rubbr, 1/4"x2", 1 ft. (411402)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 80 Grit SiC (45492)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002509)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120661)
- MERIT Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194012)
- MBL V BELT 1/2"" X 47"" (4L470A)
- DYNABRADE Belt, 60G, 3-1/2"X15-1/2" (90272)
- Superior Abrasives Sanding Belts