Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 2" W, 72" L, Surface Conditioning, Aluminum Oxide, Very Fine
Mfr # A020531
Zoro # G0863453
Sold in multiples of 6 for $125.34
$125.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Superior Abrasives
- MFR # A020531
- Zoro # G0863453
- UPC # 742577106364
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Low Stretch |
Description
Condition Belt,A/O VF,2 In.x72 In.,LS FD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Sanding Belt 1/2" x 18" P60 CER 10/pk (626361000)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing (MRK-23-342-180)
- REX CUT Alpha Green Cut Off Wheel 5 X .040 X 7/8 T27 Alpha Green (870006)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010364699)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261003260)
- Superior Abrasives Sanding Belts