Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 2" W, 72" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A020530
Zoro # G0863322
product price: $23.15
/ea
Sold in multiples of 6 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Superior Abrasives
- MFR # A020530
- Zoro # G0863322
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Low Stretch |
Description
Condition Belt,A/O Med,2 In.x72 In.,LS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 3" x 1" x 1/4" 80 Grit Aluminum Oxide (70101)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043882)
- NOBLES/TENNANT Cylindrical Brush : 8 in. 2 SR Poly Side designed to fit OEM number (28096P)
- CGW ABRASIVES Flap Whl, 1x1x1/4-20, A/O, 40G (39964)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- DYNABRADE Belt, 36G, 3/4"X18" (79017)
- ARC ABRASIVES Belt Za/Y Plus 6 X 48 40, 6" W, 48" L, 40 Grit (71747-1)
- Superior Abrasives Sanding Belts