Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A018959
Zoro # G0862939
product price: $5.35
/ea
Sold in multiples of 24 for $128.40
$128.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Superior Abrasives
- MFR # A018959
- Zoro # G0862939
- UPC # 742577106111
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Description
Condition Belt,A/O Med,1/2 In.x24 In.,Flex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 120 Grit (40136)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- ZORO SELECT Flap Wheel, Aluminum Oxide, 1" dia (69957365749)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072733)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- Superior Abrasives Sanding Belts