Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A018853
Zoro # G0863167
product price: $4.79
/ea
Sold in multiples of 24 for $114.96
$114.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Superior Abrasives
- MFR # A018853
- Zoro # G0863167
- Country of Origin United Kingdom
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Description
Condition Belt,A/O Med,1/2 In.x18 In.,Flex FD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Glass Beads, Size E, 50 lb. (521060Z-50)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 60 Grit (41874)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- 3M CUBITRON PSA Sanding Disc, Coated, 5" dia., 220 Grit (7100075692)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- ARC ABRASIVES Belt Predator 2 X 36 60, 2" W, 36" L, 60 Grit, Predator (71-020036005)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64020483)
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- 3M Cloth Belt 577F, 4inx132 in 36 YF-weight, 5/inner 25/pk (7000119453)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120578)
- Superior Abrasives Sanding Belts