Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1" W, 42" L, Surface Conditioning, Aluminum Oxide, Very Fine
Mfr # A019824
Zoro # G0863779
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Superior Abrasives
- MFR # A019824
- Zoro # G0863779
- UPC # 742577106272
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Backing Material | Low Stretch |
Description
Condition Belt,A/O VF,1 In.x42 In.,LS FD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 3" 50 Grit A/O Mini Grinding Discs 50 Pk (13240)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- WEILER 3/4" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21110)
- DYNABRADE Belt, Medium, 1/2"X12" (78007)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261041380)
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14B033)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- Superior Abrasives Sanding Belts