Shop All Sanding Belts
Superior Abrasives
Sanding Belt, 1" W, 42" L, Surface Conditioning, Aluminum Oxide, Medium
Mfr # A019823
Zoro # G0863733
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Superior Abrasives
- MFR # A019823
- Zoro # G0863733
- UPC # 742577106265
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Low Stretch |
Description
Condition Belt,A/O Med,1 In.x42 In.,LS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45461)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69955)
- ECONOLINE ABRASIVE PRODUCTS Econoline Sandblasting Hose (413411)
- SHAVIV Deburring Handle, Plastic, E Type (152-00013)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018850)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium (A018853)
- SUPERIOR ABRASIVES Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Coarse (A018921)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Fine, Blendex (07D154)
- GATOR FINISHING 3X18 Sanding Belt 80 7771 (2278331)
- NORTON ABRASIVES/ST GOBAIN 2Pk 3X18 80G Sand Belt (07660702245)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- Superior Abrasives Sanding Belts