Shop All Sandpaper Sheets
Superior Abrasives
Resin Cloth Sheets, 9"x11", A/O, Grit 80
Mfr # A006632
Zoro # G0879020
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight J
Product Information
- Brand Superior Abrasives
- MFR # A006632
- Zoro # G0879020
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Resin Sheet |
Grit | 80 |
Backing Material | Cloth |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Aluminum Oxide |
Description
Resin Cloth Sheets,9 In.x11 In.,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Double Cut 1/8"x1/8" Solid Carbide Shank (C17540)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- NORTON ABRASIVES SANDPAPER WTRPRF1200G5PK (7660748054)
- Superior Abrasives Sandpaper Sheets