Shop All Sandpaper Sheets
Superior Abrasives
Paper Sheets, 9"x11", S/C, Grit 80
Mfr # A006923
Zoro # G0879142
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight C
Product Information
- Brand Superior Abrasives
- MFR # A006923
- Zoro # G0879142
- UPC # 742577121589
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Paper Sheet |
Grit | 80 |
Backing Material | Paper |
Series | Shur-Kut |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399145)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 10 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-HSx10)
- Superior Abrasives Sandpaper Sheets