Shop All Sandpaper Sheets
Superior Abrasives
Paper Sheets, 9"x11", S/C, Grit 220
Mfr # A006898
Zoro # G0879127
product price: $0.84
/ea
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight A
Product Information
- Brand Superior Abrasives
- MFR # A006898
- Zoro # G0879127
- UPC # 742577121619
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Paper Sheet |
Grit | 220 |
Backing Material | Paper |
Series | Shur-Kut |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- CLESCO 1/2" X 1/2" With 1/8" Shank Sanding Drum Nut Lock Type (SD-008008-02NL)
- DEWALT General Purpose Cutting Wheels (DWA4534)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- Superior Abrasives Sandpaper Sheets