Shop All Sandpaper Sheets
Superior Abrasives
Paper Sheets, 9"x11", S/C, Grit 1000
Mfr # A006920
Zoro # G0879763
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Series Shur-Kut
- Backing Weight B
Product Information
- Brand Superior Abrasives
- MFR # A006920
- Zoro # G0879763
- UPC # 742577402084
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Paper Sheet |
Grit | 1000 |
Backing Material | Paper |
Series | Shur-Kut |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Color | Black |
Description
Paper Sheets,9 In.x11 In.,S/C,Grit 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- SGSPRO Carbide Bur, Invert, 1/2in, O. L. 3-1/4in (15867)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Fine (A006925)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- Superior Abrasives Sandpaper Sheets