Shop All Flap Wheels
Superior Abrasives
Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120
Mfr # A008585
Zoro # G0864512
product price: $12.75
/ea
Sold in multiples of 10 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A008585
- Zoro # G0864512
- UPC # 742577104681
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Duplex Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,600 rpm |
Mounting Type | 1/4" Shank |
Series | Shur-Brite |
Description
Mount Duplex Wheel,A/O,3x1x1/4,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- JAZ Wire Wheel Bench Brush, 4-1/2" Crimped Wire Wheel Brush, Wire .012" (78000)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- MIRKA Grip Disc, 3", P120, PK50 (23-608-120)
- SUPERIOR ABRASIVES Flap Wheel Unmount, 6x1x1, A/O, Grit 80 (A006645)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3/8 x 3/8 x 1/8 Aluminum Oxide Medium (24791)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 2-3/8x2x1/4 (A007783)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- Superior Abrasives Flap Wheels