Shop All Flap Wheels
Superior Abrasives
Flap Wheel Unmount, 6x1x1, A/O, Grit 80
Mfr # A006645
Zoro # G0873551
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6"
- Grit 80
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A006645
- Zoro # G0873551
- UPC # 742577262923
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 6" |
Width | 1" |
Arbor Hole Size | 5/8" |
Details
Item | Unmounted Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 5,700 rpm |
Mounting Type | Arbor Hole |
Series | Shur-Kut |
Description
Flap Wheel Unmount,6x1x1,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx 135 ft.L, 320G, Tan (66261131683)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Coarse, 1x1/2x1/8 (A018190)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 2x1x1/4, Grit 80 (A008556)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80 (A010017)
- CGW ABRASIVES Flap Whl, 1.5x1x1/4, A/O, 40G (39920)
- Superior Abrasives Flap Wheels