Shop All Flap Wheels
Superior Abrasives
Flap Wheel, 3/4x5/8x1/8, A/O, Grit 80
Mfr # A010017
Zoro # G0873238
product price: $5.29
/ea
Sold in multiples of 20 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Grit 80
- Width 5/8"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A010017
- Zoro # G0873238
- UPC # 742577248163
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 3/4" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mini Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 38,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Kut |
Description
Flap Wheel,3/4x5/8x1/8,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 120 Grit (30492T)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- 3M Flap Disc, Coarse, 40 Grit, 577F, Type 29 (7010363154)
- NORTON CO 4-3/16" x 11-1/4" WallSand Die-Cut Drywall Sanding Sheets 120-Grit 5Pk (02299)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 80 (A023591)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 1x1x1/4, Grit 180 (A008541)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 1-1/2x7/8x1/8 (A018710)
- SUPERIOR ABRASIVES Satin Flap Brush, A/O Med, HD, 6x2x2 (A008657)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- Superior Abrasives Flap Wheels