Shop All Flap Wheels
Superior Abrasives
Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80
Mfr # A010012
Zoro # G0873308
product price: $4.89
/ea
Sold in multiples of 20 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-3/16"
- Grit 80
- Width 1/8"
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A010012
- Zoro # G0873308
- UPC # 742577248262
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 1-3/16" |
Width | 1/8" |
Arbor Hole Size | No Arbor |
Details
Item | Mini Flap Wheel |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 25,000 rpm |
Mounting Type | 1/8" Shank |
Series | Shur-Kut |
Description
Flap Wheel,1-3/16x1/8x1/8,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2024)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- SCOTCH-BRITE Cut and Polish Flap Brush, 12inx2inx5 in (CP-FB)
- NORTON ABRASIVES Sandpaper Fine 400Grt (50390-038)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x2x1/4, Grit 120 (A006623)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x3/8x1/8, A/O, Grit 120 (A010020)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1x1x1/4, A/O, Grit 60 (A009937)
- SUPERIOR ABRASIVES Flap Mop Mtd, 2x1x1/4, A/O, Grit 320 (A009532)
- SUPERIOR ABRASIVES Mount Duplex Wheel, A/O, 3x1x1/4, Grit 120 (A008585)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- Superior Abrasives Flap Wheels