Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40
Mfr # A009451
Zoro # G0881927
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 40
- Mounting Size 7/8"
Product Information
- Brand Superior Abrasives
- MFR # A009451
- Zoro # G0881927
- UPC # 742577440284
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 29 |
Grit | 40 |
Item | Flap Disc,ZircSD,4.5"x7/8,T29,Grit 40 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircSD,4.5 In.x7/8,T29,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 SS Wire, 3-3/8" OAL (82942)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L504)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- Superior Abrasives Flap Discs