Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80
Mfr # A009445
Zoro # G0880691
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
Product Information
- Brand Superior Abrasives
- MFR # A009445
- Zoro # G0880691
- UPC # 742577118244
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,ZircSD,4.5"x7/8,T27,Grit 80 |
Description
Flap Disc,ZircSD,4.5 In.x7/8,T27,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND Electroplated Hand Polishing Pad, 60 Grit (BRTH60)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Med (7000046018)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z80 T-27 (MAX4580ZE)
- Superior Abrasives Flap Discs