Shop All Flap Discs
Superior Abrasives
Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 36
Mfr # A009443
Zoro # G0880789
product price: $5.85
/ea
Sold in multiples of 20 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grit 36
- Mounting Size 7/8"
Product Information
- Brand Superior Abrasives
- MFR # A009443
- Zoro # G0880789
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconia |
Disc Type | Type 27 |
Grit | 36 |
Item | Flap Disc,ZircSD,4.5"x7/8,T27,Grit 36 |
Operating Speed (RPM) | 13300 RPM |
Description
Flap Disc,ZircSD,4.5 In.x7/8,T27,Grit 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Aluminum Oxide All Purpose Sandpaper (3260)
- ARC ABRASIVES Hook/Loop Disc, 80 Grit, 6in.Disc dia. (71-30454V)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (60440268161)
- MIRKA Net Grip Disc, 5", P40 Grit, PK25 (AH-232-040)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- SUPERIOR ABRASIVES Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80 (A009525)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- UNITED ABRASIVES/SAIT SAIT 72932 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (72932)
- Superior Abrasives Flap Discs