Shop All Flap Discs
Superior Abrasives
Flap Disc, CRGA, 4.5"x5/8-11, T29, Grit 80
Mfr # A009525
Zoro # G0881391
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
- Mounting Size 5/8"-11
Product Information
- Brand Superior Abrasives
- MFR # A009525
- Zoro # G0881391
- UPC # 742577483069
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Disc Type | Type 29 |
Grit | 80 |
Operating Speed (RPM) | 13300 RPM |
Item | Flap Disc,CRGA,4.5"x5/8-11,T29,Grit 80 |
Description
Flap Disc,CRGA,4.5 In.x5/8-11,T29,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Wire Cup Brush, 2-1/2"Diameter (FPW1423-2107)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- NORTON ABRASIVES Quick-Change Cloth Disc (66261043380)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 80 (A009445)
- SUPERIOR ABRASIVES Flap Disc, A/O HD, 4.5"x7/8, T29, Grit 80 (A009476)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T29, Grit 40 (A009451)
- SUPERIOR ABRASIVES Flap Disc, ZircHD, 4.5"x7/8, T27, Grit 80 (A009483)
- SUPERIOR ABRASIVES QC Flap Disc, Zirc, 3", Type R, Grit 40 (A008122)
- SUPERIOR ABRASIVES Flap Disc, ZircSD, 4.5"x7/8, T27, Grit 40 (A009446)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 5/8"-11 UNC (50112)
- Superior Abrasives Flap Discs