Shop All Sandpaper Sheets
Superior Abrasives
Emery Cloth Sheets, 9"x11", Grit Coarse
Mfr # A006939
Zoro # G0879547
product price: $1.55
/ea
Sold in multiples of 75 for $116.25
$116.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60 to 80
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Coarse
Product Information
- Brand Superior Abrasives
- MFR # A006939
- Zoro # G0879547
- UPC # 742577121749
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Emery Sheet |
Grit | 60 to 80 |
Backing Material | Cloth |
Grade | Coarse |
Series | Shur-Kut |
Backing Weight | J |
Abrasive Material | Emery |
Color | Black |
Description
Emery Cloth Sheets,9 In.x11 In.,Grit Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- OSBORN Knot Wire End Brush, 1/2", 0003042900 (0003042900)
- CGW ABRASIVES CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35514)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (66261183498)
- SUPERIOR ABRASIVES Center Laps, 3/4x60 deg., A/O, Grit 180 (A016075)
- SUPERIOR ABRASIVES Center Laps, 1.5x60 deg., A/O, Grit 120 (A016649)
- SUPERIOR ABRASIVES Paper Sheets, 9"x11", S/C, Grit 80 (A006923)
- SUPERIOR ABRASIVES Crocus Cloth Sheets, 9"x11", Grit Crocus (A007981)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- Superior Abrasives Sandpaper Sheets