Shop All Hook & Loop Sanding Discs
Superior Abrasives
Conditioning Disc, A/O Med, 4.5", Hook/Loop
Mfr # A018343
Zoro # G0862047
product price: $3.29
/ea
Sold in multiples of 40 for $131.60
$131.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120 to 180
Product Information
- Brand Superior Abrasives
- MFR # A018343
- Zoro # G0862047
- UPC # 742577105817
- Country of Origin United Kingdom
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 120 to 180 |
Abrasive Type | Surface Conditioning, Non-Woven Abrasive |
Item | Conditioning Disc,A/O Med,4.5",Hook/Loop |
Description
Conditioning Disc,A/O Med,4.5 In.,Hook/Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- CS UNITEC Flap Wheel, 180 Grit, 4in dia, 4-1/8in W (47215)
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56177)
- MERIT Flap Wheel, Aluminum Oxide, 3/4" dia (08834137573)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019328)
- SUPERIOR ABRASIVES Conditioning Disc, A/O Med, 7", Hook/Loop (A019329)
- SUPERIOR ABRASIVES Condition Disc, A/O Coarse, 5", Hook/Loop (A018756)
- SUPERIOR ABRASIVES Condition Disc, A/O CA Med, 7", Hook/Loop (A019583)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-80PAN320)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- MIRKA Abranet Ace 3" Grip P600 (AC-203-600)
- Superior Abrasives Hook & Loop Sanding Discs