Shop All Quick Change Discs
Superior Abrasives
Condition HS Satin Disc, A/O VF, 6"
Mfr # A018409
Zoro # G0860942
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Arbor Mount
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Superior Abrasives
- MFR # A018409
- Zoro # G0860942
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Arbor: 1/2" |
Details
Item | Quick Change Disc |
Attaching System | Arbor Mount |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,600 rpm |
Series | Shur-Brite |
Description
Condition HS Satin Disc,A/O VF,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1858 SN-51 CLE-SN Inverted Taper Bur Double Cut 6.35mmx3mm Solid Carbide Shank (C17780)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 100G, PK10 (DCD060100H10G)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-4, 7/16 (10863)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 80 Grit (30550)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 60 (A015024)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type R, Grit 180 (A014838)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type R, Grit 24 (A015423)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 100 (A014830)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- Superior Abrasives Quick Change Discs