Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, S/C, 2", Type S, Grit 60
Mfr # A015024
Zoro # G0866533
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 60
- Abrasive Material Silicon Carbide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015024
- Zoro # G0866533
- UPC # 742577181545
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Polyester |
Description
Coated QC Disc,S/C,2 In.,Type S,Grit 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- MAKITA Dust Collector Hood (193036-7)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 120 Grit (40305)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 1.5", Type S, Grit 60 (A014015)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated Ceramic Disc, 2", Type R, Grit 120 (A015520)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 3", Type R (A017842)
- WEILER 2" Non-Woven Surface Conditioning Disc, Button Style, AO -Coarse (51532)
- Superior Abrasives Quick Change Discs