Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 3", Type S, Grit 80
Mfr # A015774
Zoro # G0866113
original price:
$2.44
6% off
Sold in multiples of 100 for $229.00
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 80
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015774
- Zoro # G0866113
- UPC # 742577111276
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Disc |
Attaching System | Type S |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,3 In.,Type S,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-002184)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058716)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, XL, 40G (42352)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530390)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type R, Grit 24 (A015423)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- SUPERIOR ABRASIVES Coated QC Disc, S/C, 2", Type S, Grit 80 (A014936)
- SUPERIOR ABRASIVES Coated QC Disc, Zirc, 3", Type R, Grit 36 (A016890)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 36 Grit, 7 in (66254468382)
- Superior Abrasives Quick Change Discs