Shop All Quick Change Discs
Superior Abrasives
Coated QC Disc, A/O, 1.5", Type R, Grit 40
Mfr # A014145
Zoro # G0865468
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System Type R
- Grit 40
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A014145
- Zoro # G0865468
- UPC # 742577112037
- Country of Origin Germany
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 40 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Cotton |
Description
Coated QC Disc,A/O,1.5 In.,Type R,Grit 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Med, AlO (7000000719)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120001)
- NORTON ABRASIVES Knife Blade Sharpening File, Ark, White, UF (61463686830)
- ABB 3Hole Right ANG Bracket (ZAB219-10)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type R, Grit 120 (A015431)
- SUPERIOR ABRASIVES Condition QC Satin Disc, A/O VF, 2", Type R (A016226)
- SUPERIOR ABRASIVES Stripping Disc, S/C, 6x1/2x1/2, X-Coarse (A008202)
- SUPERIOR ABRASIVES Coated QCKK Disc, A/O, 2", Type S, Grit 120 (A014831)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- Superior Abrasives Quick Change Discs