Shop All Quick Change Discs
Superior Abrasives
Coated Ceramic Disc, 2", Type R, Grit 120
Mfr # A015520
Zoro # G0868049
product price: $0.89
/ea
Sold in multiples of 200 for $178.00
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 120
- Abrasive Material Ceramic
- Abrasive Type Coated
Product Information
- Brand Superior Abrasives
- MFR # A015520
- Zoro # G0868049
- UPC # 742577403340
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Quick Change Disc |
Attaching System | Type R |
Grit | 120 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | Shur-Kut |
Backing Material | Polyester |
Description
Coated Ceramic Disc,2 In.,Type R,Grit 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6Pc Wire Wheel Set (642485)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 120 Grit (60440351611)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK6 (CP002-6P-CC)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- SUPERIOR ABRASIVES Coated QCD, Zirc GA, 2", Type S, Grit 60 (A015517)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type R, Grit 24 (A015423)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 60 (A015648)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 36 (A015317)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- Superior Abrasives Quick Change Discs