Shop All Abrasive Rolls
Superior Abrasives
Cartridge Roll, 1/2x1x1/8, A/O, Grit 80
Mfr # A013684
Zoro # G0875581
product price: $0.51
/ea
Sold in multiples of 200 for $102.00
$102.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 1"
- Abrasive Type Closed Coat
Product Information
- Brand Superior Abrasives
- MFR # A013684
- Zoro # G0875581
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 1/2"; Arbor Hole Dia: 1/8" |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Closed Coat |
Backing Weight | X |
Item | Straight Cartridge Roll |
Color | Brown |
Description
Cartridge Roll,1/2x1x1/8,A/O,Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Full Cable Knot Wheel - .023 CS Wire, 5/8-11 Thread (82474)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46227)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Zirconia, ZK713X (205925)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 220 (A020821)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 80 (A009744)
- SUPERIOR ABRASIVES Shop Roll, 1"x50 yd., A/O, Grit 180 (A020615)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 500 (A020845)
- SUPERIOR ABRASIVES Cartridge Roll, 1/4x1.5x1/8, AO, Grit 80 (A013361)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 240 (A009722)
- SCOTCH-BRITE Clean and Finish Roll, 12inx30ft F SFN, (CF-RL)
- Superior Abrasives Abrasive Rolls