Shop All Band Saw Blades
Supercut
Bandsaw Blade, 93.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 439007
Zoro # G104836199
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 93.5
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 439007
- Zoro # G104836199
- UPC # 90101439007
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 80 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- ZORO SELECT 19/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002969)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- SUPERCUT 64.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (501155)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531930)
- SUPERCUT 98-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (441048)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421187)
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (440430)
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI (308-288161.000)
- Supercut Power Saw Blades