Shop All Band Saw Blades
Supercut
Bandsaw Blade, 89.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 211856
Zoro # G404836233
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 89.5
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 211856
- Zoro # G404836233
- UPC # 90101211856
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 89.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 64 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 3/8 in. Drive SAE Fractional Socket Holder (Sockets Not Included) (3801)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- OSG End Mill, Carbide, 3/16, 4 FL, dbl Sq End, CC (444-1875)
- MILWAUKEE TOOL 3-1/2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4577)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (525595)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, Carbon Steel (502008)
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525236)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205848)
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445138)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (402506)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99573-11)
- Supercut Band Saw Blades