Shop All Band Saw Blades
Supercut
Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel
Mfr # 389685
Zoro # G604836286
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70.5
- Width 0.1875
- Teeth per Inch 18
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 389685
- Zoro # G604836286
- UPC # 90101389685
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 70.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 18 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 24 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHSA29C)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw (206395)
- SUPERCUT 142-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (482942)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451108)
- SUPERCUT 64-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade (301212)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252217)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (251890)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-14-06)
- Supercut Band Saw Blades