Shop All Band Saw Blades
Supercut
Bandsaw Blade, 67.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel
Mfr # 434149
Zoro # G204836259
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67.5
- Width 0.1875
- Teeth per Inch 18
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 434149
- Zoro # G204836259
- UPC # 90101434149
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67.5 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 18 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 14 Bandsaw Blade |
For Use With | Vertical Wood Cutting Bandsaw |
Application | Cutting wood, plastics, non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- SUNEX WRENCH STBY COMBO 1" (SU993032)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- BOSTITCH Air Framing Nailer, Clipped, 33 Deg, Paper (F33PT)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (442076)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440263)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431155)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440249)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (709438)
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-9' 6)
- Supercut Power Saw Blades