Shop All Band Saw Blades
Supercut
Bandsaw Blade, 105 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel
Mfr # 459005
Zoro # G004836251
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 105
- Width 0.1875
- Teeth per Inch 10
- Thickness 0.025
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 459005
- Zoro # G004836251
- UPC # 90101459005
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 105 |
Width | 0.1875 |
Details
Item | Bandsaw Blade |
Teeth per Inch | 10 |
Thickness | 0.025 |
Material | Carbon Steel |
Includes | 130 Bandsaw Blade |
Application | Cutting wood, plastics, non ferrous metals |
For Use With | Vertical Wood Cutting Bandsaw |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO VCB1 7-1/4 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB1)
- CASE CUTLERY Knife, Yellow Ss Syn Slimline Trapper (80031)
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202540)
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442380)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (533118)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (321135)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390674)
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (442397)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (251906)
- Supercut Band Saw Blades