Shop All Band Saw Blades
Supercut
99.75-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 708158
Zoro # G505288092
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 99.75
- Width 0.375
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 708158
- Zoro # G505288092
- UPC # 90101708158
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 99.75 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- DRILL AMERICA m16x1 HSS Metric Hand Tap (DWTSMT16X1)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 20 X 4, Wood (66-263)
- BAHCO Bahco Square File, 3, 8", Second Cut, 36 TPI (1-170-08-2-0)
- SUPERCUT 103-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (443653)
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (709865)
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (231120)
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237511)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (401073)
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403282)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (207385)
- Supercut Power Saw Blades