Shop All Band Saw Blades
Supercut
96.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade
Mfr # 251951
Zoro # G505286845
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 96.5
- Width 1
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 251951
- Zoro # G505286845
- UPC # 90101251951
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 96.5 |
Width | 1 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.035 |
Application | Metal |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" (KTI-52007T)
- REED MID LINE VISE 8IN 01390 (708)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444520)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533248)
- SUPERCUT 93.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477986)
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431384)
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403633)
- SUPERCUT 119.5-inch x 0.625-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524994)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (533118)
- Supercut Band Saw Blades