Shop All Band Saw Blades
Supercut
95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 440454
Zoro # G105290075
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 95
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 440454
- Zoro # G105290075
- UPC # 90101440454
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 95 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Skip |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench (KDT86924)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, 0.8 MM, 0.01 MM GRAD, W/ STAND, YELLOW DIAL (513-908-10E)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Clad® A6 Tape Measure (C9212X)
- SUPERCUT 105.5-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (709223)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440355)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401066)
- SUPERCUT 108-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (531657)
- SUPERCUT 123-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (532791)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477825)
- Supercut Band Saw Blades