Shop All Band Saw Blades
Supercut
95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 440355
Zoro # G105289192
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 95
- Width 0.375
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 440355
- Zoro # G105289192
- UPC # 90101440355
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 95 |
Width | 0.375 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21PH32)
- MONOPRICE Rj 45/Rj 11 Modular Crimping Tool (8139)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C01)
- KRAFT TOOL Tenite Line Blocks (BL349-5PR)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531381)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446067)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (709995)
- SUPERCUT 138-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (203912)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (430011)
- MILWAUKEE TOOL Saw Blades 14 TPI Deep Cut Band 25-Pack (48-39-0515)
- Supercut Band Saw Blades