Shop All Band Saw Blades
Supercut
95-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 440386
Zoro # G405289380
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 95
- Width 0.375
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 440386
- Zoro # G405289380
- UPC # 90101440386
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 95 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- ECLIPSE 9 in Ratchet Crimper (300-005)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/32 (C22729)
- CRAFTSMAN Storage Accessories, 3"-1 Rolling Worksh (CMST18614)
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (532616)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233148)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707083)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201185)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (513202)
- SUPERCUT 120-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (523850)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (440478)
- Supercut Band Saw Blades